Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 1/4 In, 24VDC

ARO| Zoro #: G2275777| Mfr #: CAT66P-024-D

$73.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275777 Mfr #: CAT66P-024-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: DirectOverall Length: 2-1/8"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Spring
Normally Open / Normally Closed: Normally ClosedVoltage: 24VDC
Overall Height: 3-1/2"NEMA Classification: NEMA 4
Standards: CSA #LR51090, UL #MH13513Pipe Size: 1/4"
Power Consumption: 15WBody Style: Body Ported
Overall Width: 1-1/4"Coefficient of Volume: 0.2
CFM: 7.0Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/4 In., Voltage 24VDC, 7.0 CFM, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 15W, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3-1/2 In., Overall Length 2-1/8 In., Overall Width 1-1/4 In., NEMA Classification NEMA 4, Standards CSA #LR51090, UL #MH13513

Reviews