Solenoid Air Control Valve, 1/4 In, 24VDC

ARO| Zoro #: G1528055| Mfr #: CAT77S-024-L

$93.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528055 Mfr #: CAT77S-024-L
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: DirectOverall Length: 2-5/32"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Spring
Normally Open / Normally Closed: Normally ClosedVoltage: 24VDC
Overall Height: 3-9/16"NEMA Classification: NEMA 4
Standards: CSA #LR51090, UL #MH13513Pipe Size: 1/4"
Power Consumption: 1.1 WBody Style: Stackable
Overall Width: 1-1/4"Coefficient of Volume: 0.062
CFM: 2.2Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Stackable, Pipe Size 1/4 In., Voltage 24VDC, 2.2 CFM, Coefficient of Volume 0.062, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 1.1 W, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3-9/16 In., Overall Length 2-5/32 In., Overall Width 1-1/4 In., NEMA Classification NEMA 4

Reviews