Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Zoro #: G0941315
  • Mfr #: M212SS-024-D

$103.16

Details
  • Actuator/Return: Solenoid/Spring
  • Shifting Technology: Solenoid/Pilot
  • Overall Height: 1-3/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #M212SS-024-D Specifications

  • Zoro #: G0941315
  • Mfr #: M212SS-024-D
Actuator/Return: Solenoid/Spring Shifting Technology: Solenoid/Pilot
Overall Height: 1-3/8" Voltage: 24VDC
Ambient Temp. Range: 15 Degrees to 122 Degrees F Power Consumption: 4.8W
Coefficient of Volume: 0.7 Overall Width: 1-1/32"
Pressure Range: 45 to 115 psi Air Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control Valve CFM: 26
NEMA Classification: NEMA 4 Overall Length: 4-1/2"
Body Style: Body Ported Pipe Size: 1/4"
Electrical Connections: DIN Connectors Country of Origin (subject to change): Taiwan, Province of China

Description

Solenoid air control valves are available for pneumatic, directional, electric, and high-pressure applications. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 24VDC, Pipe Size: 1/4", Overall Length: 4-1/2".

Reviews of Aro #M212SS-024-D