Solenoid Air Control Valve, 1/4 In, 24VDC

ARO| Zoro #: G1192213| Mfr #: M252SS-024-D

$93.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192213 Mfr #: M252SS-024-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 4-1/2"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 24VDCOverall Height: 1-1/2"
NEMA Classification: NEMA 4Normally Open / Normally Closed: Normally Closed
Pipe Size: 1/4"Power Consumption: 4.8W
Overall Width: 1"Coefficient of Volume: 0.7
CFM: 26Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 15 Degrees to 122 Degrees FCountry of Origin (subject to change): Taiwan

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Pipe Size 1/4 In., Voltage 24VDC, 26 CFM, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 45 to 115 psi, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1-1/2 In., Overall Length 4-1/2 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews