Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 4-Way

  • Zoro #: G1245982
  • Mfr #: A212SS-000-N

$97.77

  • Item: Solenoid Air Control Valve
  • Ambient Temp. Range: 0 Degrees to 180 Degrees F
  • Overall Width: 1-15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Aro #A212SS-000-N Specifications

  • Zoro #: G1245982
  • Mfr #: A212SS-000-N
Item: Solenoid Air Control Valve Ambient Temp. Range: 0 Degrees to 180 Degrees F
Overall Width: 1-15/16" CFM: 50
Pipe Size: 1/4" Shifting Technology: Solenoid/Pilot
Pressure Range: 50 to 150 psi Vacuum Range: 29" Hg
Valve Vacuum Range: 0 to 29" Hg Voltage: No Coil
Overall Height: 3-1/4" Air Valve Type: 4-Way, 2-Position
Operational Pressure Range: 50 to 150 psi Actuator/Return: Solenoid/Spring
Electrical Connections: DIN Connectors Max. CFM - Valves: 50.00
Coefficient of Volume: 1.5 Overall Length: 2-15/16"
Body Style: Body Ported Valve Actuator / Return: Solenoid / Spring
Valve Ways and Positions: 4-Way/2-Position NEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid air control valves are commonly constructed for two-, three- and four-way use. Here are some important details for Aro Solenoid Air Control Valve. Voltage: No Coil, Pipe Size: 1/4", Overall Length: 2-15/16".

Reviews of Aro #A212SS-000-N