Solenoid Air Control, 1/4", No Coil

ARO| Zoro #: G1873776| Mfr #: A222SD-000-N

$84.57 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1873776 Mfr #: A222SD-000-N
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN ConnectorsOverall Width: 1"
Overall Length: 3-1/4"Body Style: Stackable
Pressure Range: 0 to 150 psiPipe Size: 1/4"
Shifting Technology: Solenoid/PilotCoefficient of Volume: 1.9
NEMA Classification: NEMA 4Overall Height: 3-7/8"
CFM: 68Voltage: No Coil
Air Valve Type: 4-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Stackable, Pipe Size 1/4 In., Voltage No Coil, 68 CFM, Coefficient of Volume 1.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-7/8 In., Overall Length 3-1/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Product Reviews