Solenoid Air Control Valve, 1/4 In, 4-Way

ARO| Zoro #: G2262181| Mfr #: A312SD-000-N

$153.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262181 Mfr #: A312SD-000-N
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsShifting Technology: Solenoid/Pilot
Overall Length: 2-15/16"Pressure Range: 50 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: No Coil
Overall Height: 3-1/4"NEMA Classification: NEMA 4
Pipe Size: 1/4"Vacuum Range: 29" Hg
Body Style: Body PortedOverall Width: 1-15/16"
Coefficient of Volume: 1.4CFM: 50
Air Valve Type: 4-Way, 3-PositionAmbient Temp. Range: 0 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage No Coil, 50 CFM, Coefficient of Volume 1.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 2-15/16 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Reviews