Solenoid Air Control, 1/4", No Coil

ARO| Zoro #: G0498136| Mfr #: CAT66P-000-N

$56.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 122 Degrees F
Normally Open / Normally Closed: Normally Closed
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0498136 Mfr #: CAT66P-000-N
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 122 Degrees F
Normally Open / Normally Closed: Normally ClosedElectrical Connections: DIN Connectors
Overall Width: 1-1/4"Overall Length: 2-1/8"
Body Style: Body PortedPressure Range: 0 to 150 psi
Pipe Size: 1/4"Shifting Technology: Direct
Coefficient of Volume: 0.2NEMA Classification: NEMA 4
Overall Height: 3-1/2"Standards: CSA #LR51090, UL #MH13513
CFM: 7.0Voltage: No Coil
Air Valve Type: 3-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/4 In., Voltage No Coil, 7.0 CFM, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3-1/2 In., Overall Length 2-1/8 In., Overall Width 1-1/4 In., NEMA Classification NEMA 4, Standards CSA #LR51090, UL #MH13513

Product Reviews