BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 4-Way

ARO| Zoro #: G1230957| Mfr #: M212SD-000-N

$94.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230957 Mfr #: M212SD-000-N
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 6-11/16"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Solenoid
Voltage: No CoilOverall Height: 1-3/8"
NEMA Classification: NEMA 4Pipe Size: 1/4"
Body Style: Body PortedOverall Width: 1-1/32"
CFM: 26Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 15 Degrees to 122 Degrees FCoefficient of Volume: 0.7
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage No Coil, 26 CFM, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 45 to 115 psi, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1-3/8 In., Overall Length 6-11/16 In., Overall Width 1-1/32 In., NEMA Classification NEMA 4

Reviews