Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 1/8 In, 120VAC

ARO| Zoro #: G1816193| Mfr #: A211SD-120-A

$153.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816193 Mfr #: A211SD-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-31/32"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Solenoid
Voltage: 120VACOverall Height: 3-1/4"
NEMA Classification: NEMA 4Pipe Size: 1/8"
Vacuum Range: 29" HgPower Consumption: 4.8W
Body Style: Body PortedOverall Width: 1-15/16"
Coefficient of Volume: 0.9CFM: 30
Air Valve Type: 4-Way, 2-PositionAmbient Temp. Range: 0 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 30 CFM, Coefficient of Volume 0.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-31/32 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Reviews