Solenoid Air Control Valve, 1/8 In, 120VAC

ARO| Zoro #: G0490926| Mfr #: A249SD-000-N

$122.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490926 Mfr #: A249SD-000-N
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-7/8"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Solenoid
Overall Height: 3-9/16"NEMA Classification: NEMA 4
Pipe Size: 1/8"Ambient Temp. Range: 0 Degrees to 180 Degrees F
Body Style: ManifoldOverall Width: 1"
CFM: 61Air Valve Type: 4-Way, 2-Position
Voltage: 120VACCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Manifold, Pipe Size 1/8 In., Voltage 120VAC, 61 CFM, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-9/16 In., Overall Length 3-7/8 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews