Solenoid Air Control Valve, 1/8 In, 120VAC

ARO| Zoro #: G0885096| Mfr #: CAT33S-120-A

$58.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885096 Mfr #: CAT33S-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: DirectOverall Length: 1-5/8"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Spring
Normally Open / Normally Closed: Normally ClosedVoltage: 120VAC
Overall Height: 2-11/16"NEMA Classification: NEMA 4
Standards: CSA #LR51090, UL #MH13513Pipe Size: 1/8"
Power Consumption: 4.8WBody Style: Stackable
Overall Width: 1"Coefficient of Volume: 0.048
CFM: 1.8Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Stackable, Pipe Size 1/8 In., Voltage 120VAC, 1.8 CFM, Coefficient of Volume 0.048, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 4.8W, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2-11/16 In., Overall Length 1-5/8 In., Overall Width 1 In., NEMA Classification NEMA 4, Standards CSA #LR51090, UL #MH13513

Reviews