Solenoid Air Control Valve, 1/8 In, 120VAC

ARO| Zoro #: G1272415| Mfr #: CAT44P-120-A

$63.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272415 Mfr #: CAT44P-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: DirectOverall Length: 1-5/8"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Spring
Normally Open / Normally Closed: Normally OpenVoltage: 120VAC
Overall Height: 3-1/8"NEMA Classification: NEMA 4
Standards: CSA #LR51090, UL #MH13513Pipe Size: 1/8"
Power Consumption: 4.8WBody Style: Body Ported
Overall Width: 7/8"Coefficient of Volume: 0.056
CFM: 2.0Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Open, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 2.0 CFM, Coefficient of Volume 0.056, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 4.8W, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3-1/8 In., Overall Length 1-5/8 In., Overall Width 7/8 In., NEMA Classification NEMA 4, Standards CSA #LR51090, UL #MH13513

Reviews