LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 18mm, 120VAC

ARO| Zoro #: G1443075| Mfr #: M812SD-120-A

$153.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Override: Locking or Non-Locking Push and Twist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443075 Mfr #: M812SD-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Override: Locking or Non-Locking Push and TwistOverall Length: 6"
Pressure Range: 0 to 115 psiActuator/Return: Solenoid/Solenoid
Voltage: 120VACOverall Height: 1"
NEMA Classification: NEMA 4Pipe Size: 1/8"
Shifting Technology: Solenoid/PilotBody Style: Body Ported
Overall Width: 1"Coefficient of Volume: 0.7
CFM: 30Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Manifold, Pipe Size 1/8 In., Voltage 120VAC, 30 CFM, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Locking or Non-Locking Push and Twist, Overall Height 1 In., Overall Length 6 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews