Solenoid Air Control, 1/8", 120VAC

ARO| Zoro #: G0988477| Mfr #: M812SS-120-A

$77.54 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 122 Degrees F
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0988477 Mfr #: M812SS-120-A
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 122 Degrees F
Electrical Connections: DIN ConnectorsOverall Width: 1"
Overall Length: 4-1/4"Body Style: Body Ported
Pressure Range: 0 to 115 psiPipe Size: 1/8"
Shifting Technology: Solenoid/PilotCoefficient of Volume: 0.7
NEMA Classification: NEMA 4Overall Height: 1"
Override: Non-LockingCFM: 30
Voltage: 120VACAir Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control ValveCountry of Origin (subject to change): Taiwan

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 30 CFM, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking, Overall Height 1 In., Overall Length 4-1/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Product Reviews