Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Air Control Valve, 18mm, 120VAC

  • Zoro #: G0526407
  • Mfr #: M813SD-120-A

$199.99

  • Overall Width: 1"
  • Override: Non-Locking
  • Actuator/Return: Solenoid/Solenoid
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Aro #M813SD-120-A Specifications

  • Zoro #: G0526407
  • Mfr #: M813SD-120-A
Overall Width: 1" Override: Non-Locking
Actuator/Return: Solenoid/Solenoid Electrical Connections: DIN Connectors
Max. CFM - Valves: 21.00 Shifting Technology: Solenoid/Pilot
Center Position: Closed Overall Height: 1"
Item: Solenoid Air Control Valve Air Valve Type: 4-Way, 3-Position
Body Style: Body Ported Operational Pressure Range: 0 to 115 psi
Valve Actuator / Return: Solenoid / Solenoid Overall Length: 6-1/4"
CFM: 21 Coefficient of Volume: 0.5
Pipe Size: 1/8" Valve Ways and Positions: 4-Way/3-Position
Voltage: 120VAC NEMA Classification: NEMA 4
Pressure Range: 0 to 115 psi Ambient Temp. Range: 0 Degrees to 122 Degrees F
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120VAC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 In., Max. CFM - Valves 21.00, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 0.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking, Overall Height 1 In.

Reviews of Aro #M813SD-120-A