Solenoid Air Control Valve, 1/8 In, 120VAC

ARO| Zoro #: G0831363| Mfr #: P221SS-120-A

$63.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Lead Wire
Override: Non-Locking Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831363 Mfr #: P221SS-120-A
Item: Solenoid Air Control ValveElectrical Connections: Lead Wire
Override: Non-Locking ManualOverall Length: 1-1/4"
Pressure Range: 0 to 120 psiActuator/Return: Solenoid/Spring
Voltage: 120VACOverall Height: 2-3/4"
NEMA Classification: NEMA 4Pipe Size: 1/8"
Shifting Technology: DirectBody Style: Stackable
Overall Width: 1"Coefficient of Volume: 0.144
CFM: 6.9Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 32 Degrees to 125 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Stackable, Pipe Size 1/8 In., Voltage 120VAC, 6.9 CFM, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Pressure Range 0 to 120 psi, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 2-3/4 In., Overall Length 1-1/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews