Solenoid Air Control, 1/8", 12VDC

ARO| Zoro #: G1593654| Mfr #: A211SS-012-D

$91.38 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1593654 Mfr #: A211SS-012-D
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN ConnectorsOverall Width: 1-15/16"
Overall Length: 3-1/2"Vacuum Range: 29" Hg
Body Style: Body PortedPressure Range: 50 to 150 psi
Pipe Size: 1/8"Shifting Technology: Solenoid/Pilot
Coefficient of Volume: 0.9NEMA Classification: NEMA 4
Overall Height: 3-1/4"CFM: 30
Voltage: 12VDCPower Consumption: 4.8W
Air Valve Type: 4-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 12VDC, 30 CFM, Coefficient of Volume 0.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-1/2 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Product Reviews