Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solenoid Air Control Valve, 1/8 In, 12VDC
  • Zoro #: G0255211
  • Mfr #: CAT33P-012-D
$68.42
  • Power Consumption: 4.8W
  • Standards: CSA #LR51090, UL #MH13513
  • CFM: 2.2
See full product details
This item ships free.

Aro #CAT33P-012-D Specifications

  • Zoro #: G0255211
  • Mfr #: CAT33P-012-D
Power Consumption: 4.8W Standards: CSA #LR51090, UL #MH13513
CFM: 2.2 Pipe Size: 1/8"
Voltage: 12VDC Overall Width: 7/8"
Normally Open / Normally Closed: Normally Closed Shifting Technology: Direct
Item: Solenoid Air Control Valve Valve Actuator / Return: Solenoid / Spring
Ambient Temp. Range: 0 Degrees to 122 Degrees F Actuator/Return: Solenoid/Spring
Overall Length: 1-5/8" Valve Ways and Positions: 3-Way/2-Position
Operational Pressure Range: 0 to 150 psi Body Style: Body Ported
NEMA Classification: NEMA 4 Electrical Connections: DIN Connectors
Air Valve Type: 3-Way, 2-Position Max. CFM - Valves: 2.20
Pressure Range: 0 to 150 psi Coefficient of Volume: 0.062
Overall Height: 2-7/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 12VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 In., Max. CFM - Valves 2.20, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body Ported, Coefficient of Volume 0.062, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 4.8W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2-7/16 In.

Reviews of Aro #CAT33P-012-D