Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Air Control Valve, 1/8 In, 12VDC

  • Zoro #: G0536401
  • Mfr #: CAT33S-012-D

$52.92

  • Valve Actuator / Return: Solenoid / Spring
  • Valve Ways and Positions: 3-Way/2-Position
  • Item: Solenoid Air Control Valve
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Aro #CAT33S-012-D Specifications

  • Zoro #: G0536401
  • Mfr #: CAT33S-012-D
Valve Actuator / Return: Solenoid / Spring Valve Ways and Positions: 3-Way/2-Position
Item: Solenoid Air Control Valve Electrical Connections: DIN Connectors
Shifting Technology: Direct Coefficient of Volume: 0.048
Operational Pressure Range: 0 to 150 psi Voltage: 12VDC
Pipe Size: 1/8" Overall Length: 1-5/8"
Overall Height: 2-11/16" NEMA Classification: NEMA 4
Ambient Temp. Range: 0 Degrees to 122 Degrees F Max. CFM - Valves: 1.80
CFM: 1.8 Pressure Range: 0 to 150 psi
Standards: CSA #LR51090, UL #MH13513 Normally Open / Normally Closed: Normally Closed
Overall Width: 1" Air Valve Type: 3-Way, 2-Position
Power Consumption: 4.8 W Actuator/Return: Solenoid/Spring
Body Style: Stackable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 12VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 In., Max. CFM - Valves 1.80, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Stackable, Coefficient of Volume 0.048, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2-11/16 In.

Reviews of Aro #CAT33S-012-D