Solenoid Air Control Valve, 18mm, 12VDC

ARO| Zoro #: G2359804| Mfr #: M817SD-012-D

$151.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Open
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359804 Mfr #: M817SD-012-D
Center Position: OpenItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsOverride: Non-Locking
Overall Length: 6-1/4"Pressure Range: 0 to 115 psi
Actuator/Return: Solenoid/SolenoidVoltage: 12VDC
Overall Height: 1"NEMA Classification: NEMA 4
Pipe Size: 1/8"Shifting Technology: Solenoid/Pilot
Power Consumption: 1.9WBody Style: Body Ported
Overall Width: 1"Coefficient of Volume: 0.5
CFM: 21Air Valve Type: 4-Way, 3-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 12VDC, 21 CFM, Coefficient of Volume 0.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9W, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking, Overall Height 1 In., Overall Length 6-1/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews