Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/8 In, 12VDC

  • Zoro #: G2605145
  • Mfr #: P211SC-012-D

$81.39

Details
  • Overall Width: 1"
  • CFM: 6.9
  • Ambient Temp. Range: 32 Degrees to 125 Degrees F
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #P211SC-012-D Specifications

  • Zoro #: G2605145
  • Mfr #: P211SC-012-D
Overall Width: 1" CFM: 6.9
Ambient Temp. Range: 32 Degrees to 125 Degrees F Voltage: 12VDC
Shifting Technology: Direct Actuator/Return: Solenoid/Spring
Coefficient of Volume: 0.144 Body Style: Body Ported
NEMA Classification: NEMA 4 Pipe Size: 1/8"
Electrical Connections: Lead Wire Overall Height: 2-3/4"
Power Consumption: 4.5W Overall Length: 1-1/4"
Override: Non-Locking Manual Item: Solenoid Air Control Valve
Pressure Range: 0 to 120 psi Air Valve Type: 4-Way, 2-Position
Country of Origin (subject to change): United States

Description

Solenoid air control valves are typically used in the regulation of fluid power. Here is some additional information about Aro Solenoid Air Control Valve. Voltage: 12VDC, Pipe Size: 1/8", Overall Length: 1-1/4".

Reviews of Aro #P211SC-012-D