October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/8 In, 12VDC

  • Zoro #: G2681366
  • Mfr #: P211SS-012-D

$85.71

Details
  • Override: Non-Locking Manual
  • Overall Height: 2-3/4"
  • Valve Actuator / Return: Solenoid / Spring
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #P211SS-012-D Specifications

  • Zoro #: G2681366
  • Mfr #: P211SS-012-D
Override: Non-Locking Manual Overall Height: 2-3/4"
Valve Actuator / Return: Solenoid / Spring CFM: 6.9
Valve Ways and Positions: 4-Way/2-Position Overall Width: 1"
NEMA Classification: NEMA 4 Ambient Temp. Range: 32 Degrees to 125 Degrees F
Electrical Connections: Lead Wire Actuator/Return: Solenoid/Spring
Valve Vacuum Range: 0 to 29" Hg Max. CFM - Valves: 6.90
Power Consumption: 4.5W Operational Pressure Range: 0 to 120 psi
Air Valve Type: 4-Way, 2-Position Shifting Technology: Direct
Pressure Range: 0 to 120 psi Voltage: 12VDC
Pipe Size: 1/8" Item: Solenoid Air Control Valve
Coefficient of Volume: 0.144 Body Style: Body Ported
Overall Length: 1-1/4" Country of Origin (subject to change): United States

Description

Typically, solenoid air control valves operate electromagnetically. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 12VDC, Pipe Size: 1/8", Overall Length: 1-1/4".

Reviews of Aro #P211SS-012-D