Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solenoid Air Control Valve, 1/8 In, 12VDC
  • Zoro #: G1419713
  • Mfr #: P251SS-012-D
$76.01
  • Coefficient of Volume: 0.144
  • Electrical Connections: Lead Wire
  • Ambient Temp. Range: 32 Degrees to 125 Degrees F
See full product details
This item ships free.

Aro #P251SS-012-D Specifications

  • Zoro #: G1419713
  • Mfr #: P251SS-012-D
Coefficient of Volume: 0.144 Electrical Connections: Lead Wire
Ambient Temp. Range: 32 Degrees to 125 Degrees F Valve Ways and Positions: 3-Way/2-Position
Pressure Range: 0 to 120 psi Valve Actuator / Return: Solenoid / Spring
NEMA Classification: NEMA 4 Overall Width: 1"
Overall Height: 2-1/2" Air Valve Type: 3-Way, 2-Position
Pipe Size: 1/8" Overall Length: 1-1/4"
Body Style: Body Ported Operational Pressure Range: 0 to 120 psi
Voltage: 12VDC Item: Solenoid Air Control Valve
Override: Non-Locking Manual Max. CFM - Valves: 6.90
Shifting Technology: Direct Actuator/Return: Solenoid/Spring
Power Consumption: 4.5W CFM: 6.9
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Typically, solenoid air control valves operate electromagnetically. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 12VDC, Pipe Size: 1/8", Overall Length: 1-1/4".

Reviews of Aro #P251SS-012-D