Aro
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # CAT33P-024-L
Zoro # G1518501
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Operational Pressure Range 0 to 150 psi
- Pressure Range 0 to 150 psi
- Electrical Connections DIN Connectors
- Overall Height 2 7/16 in
Explore More Products
- ARO Solenoid Coil, 16 Mm 114138-33
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC CAT77S-012-D
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC CAT88P-120-A
- ARO Solenoid Air Control Valve, 1/4 In, 3-Way CAT66P-000-N
- ARO Connector, Coil CSN-30
- ARO Connector, Coil CHW-30
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT77S-024-L
- FESTO Solenoid Coil MSFW-110-50/60-DS MSFW-110-50/60-DS
- FESTO Solenoid Coil MSFG-12 MSFG-12
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT88P-024-D
- FESTO Solenoid Coil MSFW-110-50/60 MSFW-110-50/60
- Aro Pneumatic Valves