Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Solenoid Air Control Valve, 1/8 In, 24VDC

ARO| Zoro #: G1584983| Mfr #: CAT33S-024-L

$66.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Overall Width: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584983 Mfr #: CAT33S-024-L
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Overall Width: 7/8"Shifting Technology: Direct
CFM: 1.8Overall Height: 2-11/16"
Body Style: StackableActuator/Return: Solenoid/Spring
Standards: CSA #LR51090, UL #MH13513Voltage: 24VDC
Normally Open / Normally Closed: Normally ClosedPipe Size: 1/8"
Overall Length: 1-5/8"Coefficient of Volume: 0.048
Air Valve Type: 3-Way, 2-PositionNEMA Classification: NEMA 4
Ambient Temp. Range: 0 Degrees to 122 Degrees FPressure Range: 0 to 150 psi
Power Consumption: 1.1 WCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 In., Max. CFM - Valves 1.80, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Stackable, Coefficient of Volume 0.048, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 1.1 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2-11/16 In.

Reviews