THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Solenoid Air Control Valve, 1/8 In, 24VDC

ARO| Zoro #: G1118031| Mfr #: P211SC-024-D

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid/Spring
Override: Non-Locking Manual
Shifting Technology: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118031 Mfr #: P211SC-024-D
Actuator/Return: Solenoid/SpringOverride: Non-Locking Manual
Shifting Technology: DirectAir Valve Type: 4-Way, 2-Position
Pipe Size: 1/8"Overall Length: 1-1/4"
Pressure Range: 0 to 120 psiOverall Height: 2-3/4"
Voltage: 24VDCElectrical Connections: Lead Wire
Coefficient of Volume: 0.144Power Consumption: 4.5W
CFM: 6.9Ambient Temp. Range: 32 Degrees to 125 Degrees F
Overall Width: 1"Item: Solenoid Air Control Valve
Body Style: Body PortedNEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 24VDC, 6.9 CFM, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Power Consumption 4.5W, Pressure Range 0 to 120 psi, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 2-3/4 In., Overall Length 1-1/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews