Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Zoro #: G3380106
  • Mfr #: P251SS-024-D

$79.12

Details
  • Body Style: Body Ported
  • Pipe Size: 1/8"
  • Shifting Technology: Direct
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #P251SS-024-D Specifications

  • Zoro #: G3380106
  • Mfr #: P251SS-024-D
Body Style: Body Ported Pipe Size: 1/8"
Shifting Technology: Direct Override: Non-Locking Manual
Electrical Connections: Lead Wire Ambient Temp. Range: 32 Degrees to 125 Degrees F
Voltage: 24VDC CFM: 6.9
Actuator/Return: Solenoid/Spring Overall Width: 1"
Air Valve Type: 3-Way, 2-Position Pressure Range: 0 to 120 psi
Power Consumption: 4.5W Overall Length: 1-1/4"
Item: Solenoid Air Control Valve Overall Height: 2-1/2"
Coefficient of Volume: 0.144 NEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid air control valves are available for pneumatic, directional, electric, and high-pressure applications. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 24VDC, Pipe Size: 1/8", Overall Length: 1-1/4".

Reviews of Aro #P251SS-024-D