BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/8 In, 4-Way

ARO| Zoro #: G1841524| Mfr #: A211SD-000-N

$110.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841524 Mfr #: A211SD-000-N
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 2-15/16"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Solenoid
Voltage: No CoilOverall Height: 3-1/4"
NEMA Classification: NEMA 4Pipe Size: 1/8"
Vacuum Range: 29" HgBody Style: Body Ported
Overall Width: 1-15/16"Coefficient of Volume: 0.9
CFM: 30Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage No Coil, 30 CFM, Coefficient of Volume 0.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 2-15/16 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Reviews