Solenoid Air Control Valve, 1/8 In, 3-Way

ARO| Zoro #: G1452455| Mfr #: CAT33P-000-N

$34.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452455 Mfr #: CAT33P-000-N
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 1-5/8"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Spring
Normally Open / Normally Closed: Normally ClosedVoltage: No Coil
Overall Height: 2-7/16"NEMA Classification: NEMA 4
Standards: CSA #LR51090, UL #MH13513Pipe Size: 1/8"
Body Style: Body PortedOverall Width: 7/8"
Coefficient of Volume: 0.062CFM: 2.2
Air Valve Type: 3-Way, 2-PositionAmbient Temp. Range: 0 Degrees to 122 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage No Coil, 2.2 CFM, Coefficient of Volume 0.062, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2-7/16 In., Overall Length 1-5/8 In., Overall Width 7/8 In., NEMA Classification NEMA 4, Standards CSA #LR51090, UL #MH13513

Reviews