Aro
Solenoid Air Control Valve, 18mm, 120VAC
Mfr # M819SS-120-A
Zoro # G0676051
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.3
- Pipe Size 18 mm
Explore More Products
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC S5SSMD-1
- ARO Valve, Alpha Series, A712PD A712PD
- ARO Solenoid Air Control Valve, 18mm, 12VDC M812SS-012-D
- ARO Solenoid Air Control Valve, 18mm, 12VDC M817SD-012-D
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way M212SD-000-N
- ARO Valve, Alpha Series, A722SD-120-A A722SD-120-A
- ARO Valve, Alpha Series, A849SD-000-N A849SD-000-N
- ARO Solenoid Air Control Valve, 24VDC S5DS9D-1
- ARO Valve, Cat Series, CAT03B-000-N CAT03B-000-N
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B5G1BB549C
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt SY3120-5LZ-N7
- Aro Pneumatic Valves