Solenoid Air Control Valve, 18mm, 24VDC

ARO| Zoro #: G0749077| Mfr #: M819SD-024-D

$138.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Lead Wire
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749077 Mfr #: M819SD-024-D
Item: Solenoid Air Control ValveElectrical Connections: Lead Wire
Shifting Technology: Solenoid/PilotOverall Length: 5-3/4"
Pressure Range: 0 to 115 psiActuator/Return: Solenoid/Solenoid
Voltage: 24VDCOverall Height: 1"
NEMA Classification: NEMA 4Pipe Size: 18mm
Power Consumption: 2WBody Style: Manifold
Overall Width: 1"Coefficient of Volume: 0.3
CFM: 30Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): Taiwan

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Manifold, Voltage 24VDC, 30 CFM, Coefficient of Volume 0.3, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2W, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 1 In., Overall Length 5-3/4 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews