Solenoid Air Control Valve, 3/4 In, 120VAC

ARO| Zoro #: G2252013| Mfr #: K216SS-120-A

$533.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252013 Mfr #: K216SS-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 10-5/8"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Spring
Voltage: 120VACOverall Height: 3-1/2"
NEMA Classification: NEMA 4Pipe Size: 3/4"
Body Style: Body PortedOverall Width: 4-1/2"
CFM: 270Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 180 Degrees FCoefficient of Volume: 7.5
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/4 In., Voltage 120VAC, 270 CFM, Coefficient of Volume 7.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Ambient Temp. Range -10 Degrees to 180 Degrees F, Overall Height 3-1/2 In., Overall Length 10-5/8 In., Overall Width 4-1/2 In., NEMA Classification NEMA 4

Reviews