Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 3/8 In, 120VAC

  • Zoro #: G1888871
  • Mfr #: M213SS-120-A

$110.33

Details
  • Actuator/Return: Solenoid/Spring
  • Shifting Technology: Solenoid/Pilot
  • Overall Height: 13/16"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #M213SS-120-A Specifications

  • Zoro #: G1888871
  • Mfr #: M213SS-120-A
Actuator/Return: Solenoid/Spring Shifting Technology: Solenoid/Pilot
Overall Height: 13/16" Voltage: 120VAC
Ambient Temp. Range: 0 Degrees to 122 Degrees F Power Consumption: 4.8W
Coefficient of Volume: 1.65 Overall Width: 1-3/16"
Pressure Range: 45 to 115 psi Air Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control Valve CFM: 61
NEMA Classification: NEMA 4 Overall Length: 5-11/16"
Body Style: Body Ported Pipe Size: 3/8"
Electrical Connections: DIN Connectors Country of Origin (subject to change): Taiwan, Province of China

Description

Solenoid air control valves are typically used in the regulation of fluid power. Here is some additional information about this Solenoid Air Control Valve : VOLTAGE: 120VAC, PIPE SIZE: 3/8", AIR VALVE TYPE: 4-Way, 2-Position

Reviews of Aro #M213SS-120-A