Solenoid Air Control Valve, 3/8 In, 120V

ARO| Zoro #: G1003676| Mfr #: M253SS-120-A

$136.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003676 Mfr #: M253SS-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 5-3/4"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 120VACOverall Height: 1-3/4"
NEMA Classification: NEMA 4Normally Open / Normally Closed: Normally Closed
Pipe Size: 3/8"Overall Width: 1-1/2"
CFM: 61Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 15 Degrees to 122 Degrees FCoefficient of Volume: 1.65
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Pipe Size 3/8 In., Voltage 120VAC, 61 CFM, Coefficient of Volume 1.65, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 45 to 115 psi, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1-3/4 In., Overall Length 5-3/4 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4

Reviews