Solenoid Air Control Valve, 3/8 In, 24VDC

ARO| Zoro #: G2454636| Mfr #: A213SD-024-D

$120.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454636 Mfr #: A213SD-024-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 4"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Solenoid
Voltage: 24VDCOverall Height: 3-5/8"
NEMA Classification: NEMA 4Pipe Size: 3/8"
Vacuum Range: 29" HgBody Style: Body Ported
Overall Width: 2-1/2"Coefficient of Volume: 1.7
CFM: 61Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, 61 CFM, Coefficient of Volume 1.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-5/8 In., Overall Length 4 In., Overall Width 2-1/2 In., NEMA Classification NEMA 4

Reviews