Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Zoro #: G1468187
  • Mfr #: A213SS-024-D

$149.97

Details
  • Pipe Size: 3/8"
  • Vacuum Range: 29" Hg
  • Pressure Range: 50 to 150 psi
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #A213SS-024-D Specifications

  • Zoro #: G1468187
  • Mfr #: A213SS-024-D
Pipe Size: 3/8" Vacuum Range: 29" Hg
Pressure Range: 50 to 150 psi Overall Height: 3-5/8"
Item: Solenoid Air Control Valve Air Valve Type: 4-Way, 2-Position
Shifting Technology: Solenoid/Pilot CFM: 61
Ambient Temp. Range: 0 Degrees to 180 Degrees F Voltage: 24VDC
Body Style: Body Ported Actuator/Return: Solenoid/Spring
Electrical Connections: DIN Connectors Overall Width: 2-1/2"
Overall Length: 3-1/2" Power Consumption: 4.8W
Coefficient of Volume: 1.7 NEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid air control valves are available for pneumatic, directional, electric, and high-pressure applications. Product specs for this Solenoid Air Control Valve include the following: VOLTAGE: 24VDC, PIPE SIZE: 3/8", AIR VALVE TYPE: 4-Way, 2-Position

Reviews of Aro #A213SS-024-D