Solenoid Air Control Valve, 3/8 In, 24VDC

ARO| Zoro #: G2068902| Mfr #: M213SS-024-D

$98.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068902 Mfr #: M213SS-024-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 5-11/16"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 24VDCOverall Height: 13/16"
NEMA Classification: NEMA 4Pipe Size: 3/8"
Power Consumption: 4.8WBody Style: Body Ported
Overall Width: 1-3/16"Coefficient of Volume: 1.65
CFM: 61Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): Taiwan

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, 61 CFM, Coefficient of Volume 1.65, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 45 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 13/16 In., Overall Length 5-11/16 In., Overall Width 1-3/16 In., NEMA Classification NEMA 4

Reviews