Valve, Flow Control

ARO| Zoro #: G0673215| Mfr #: 104104-F02

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673215 Mfr #: 104104-F02
Max. Temp.: 200 Degrees FAdjustment Knob: Calibrated
Pipe Port Inserts: Zinc Plated SteelMax. Operating PSI: 200
Body: Glass Reinforced ThermoplasticItem: Flow Control Valve
Outlet Port: 1/4" NPTInlet Port: 1/4" NPT
Country of Origin (subject to change): United States

Product Description

Flow Control Valve, Operating Pressure 200 PSI, NPT Port 1/4 Inch, Thermoplastic

Product Reviews

Save 15%. Sign up for Z-mail.