JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Valve, Flow Control

ARO| Zoro #: G2072375| Mfr #: 104104-F04

$35.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072375 Mfr #: 104104-F04
Item: Flow Control ValveBody: Glass Reinforced Thermoplastic
Max. Operating PSI: 200Max. Temp.: 200 Degrees F
Pipe Port Inserts: Zinc Plated SteelAdjustment Knob: Calibrated
Outlet Port: 1/2" NPTInlet Port: 1/2" NPT
Country of Origin (subject to change): United States

Product Description

Flow Control Valve, Operating Pressure 200 PSI, NPT Port 1/2 Inch, Thermoplastic

Product Reviews

Save 15%. Sign up for Z-mail.