Arrow

1/4" x 1/4" T59 Black Insulated Staples, 300 pk.

Arrow 1/4" x 1/4" T59 Black Insulated Staples,  300 pk. 591168BL
Hover or click to zoom Tap to zoom
Key Features
  • Leg Length (In.): 1/4 in
  • Color: Black
  • Crown Width (In.): 1/4 in
  • Standards: UL listed
  • Construction: Steel
  • Package Quantity: 300
  • Item: Staples
  • Gauge: 0.024 x 0.048 in
See full product details
$7.29
Pk of 300, $0.02/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Arrow #591168BL Specifications

  • Leg Length (In.): 1/4 in
  • Color: Black
  • Crown Width (In.): 1/4 in
  • Standards: UL listed
  • Construction: Steel
  • Package Quantity: 300
  • Item: Staples
  • Gauge: 0.024 x 0.048 in
  • For Use With: Mfr. No. T59
  • Fits Wire Dia. (In.): Up to 5/16
  • Type: Insulated
  • Country of Origin (subject to change): United States

Description

Insulated Staple, Crown Width 1/4 In, Leg Length 1/4 In, Fits Wire Dia Up to 5/16 In, 0.024 x 0.048 In Gauge, Steel, Black, For Use With T59, UL Listed, Package Quantity 300

Reviews of Arrow #591168BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.