Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" x 9/16" T50 Heavy Duty Flat Crown Staples, 1250 pk.

  • Zoro #: G3351774
  • Mfr #: 50924
$3.34 ($0.00/unit)
  • Gauge: -
  • Fits Wire Dia. (In.): -
  • For Use With: -
See full product details
Orders over $75 ship free.

Arrow #50924 Specifications

  • Zoro #: G3351774
  • Mfr #: 50924
  • Gauge: -
  • Fits Wire Dia. (In.): -
  • For Use With: -
  • Type: T50 Heavy Duty
  • Color: -
  • Crown Width (In.): 3/8 in
  • Item: Flat Crown Staples
  • Standards: -
  • Construction: Galvanized Steel
  • Package Quantity: 1,250
  • Leg Length (In.): 9/16 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Crown Staple, Type T50 Heavy Duty, Crown Width 3/8 In, Leg Length 9/16 In, Galvanized Steel, Package Quantity 1250

Reviews of Arrow #50924