Arrow Fastener
Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK
Mfr # 505IP
Zoro # G1758477
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- For Use With Mfr No. 8000K, 5100, HT55
- Gauge 18
- Crown Style Flat
- Crown Width 3/8 in
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 1250 PK 50524
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 1250 PK 50424
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK 506IP
- ARROW FASTENER Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK 591189SS
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK 504SS1
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK 356
- ARROW FASTENER Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1250 PK 859SP
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 1/4 in Leg L, Monel 504M1
- ARROW FASTENER Light Duty Staples, HT19, Flat Crown, 5/16 in Leg L, Steel, 5000 PK 195IP
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Stainless Steel, 1000 PK SX50351SS-1M
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel STCR50193/8-5M
- Arrow Fastener