Arrow
Door Kit
- Zoro #: G802590492
- Mfr #: DK100-A
Hover or click to zoom Tap to zoom
Key Features
- Item: Door Kit
- Material: Plastic
- Color: Black
- Compatible Manufacturer Model Number: Shed Door
- Product Type: Door Tune Up Kit
$14.94
9% off
$13.59
Subtotal: $13.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Arrow #DK100-A Specifications
- Zoro #: G802590492
- Mfr #: DK100-A
- UPC #: 026862104830
- Item: Door Kit
- Material: Plastic
- Color: Black
- Compatible Manufacturer Model Number: Shed Door
- Product Type: Door Tune Up Kit
- Country of Origin (subject to change): United States
Description
Door Tune Up Kit, Overall Depth 3 3/4 in, Overall Height 1 1/4 in, Overall Width 1 1/2 in, Plastic, (2) Door Handles, (4) Door Glides, (4) Lower Door Guides, Black, Compatible Manufacturer Model Number Shed Door, Function Shed Door Maintenance
Technical Guides
Reviews of Arrow #DK100-A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ARROW Floor Kit FDN1014
- ARROW Floor Kit FDN109
- ARROW Floor Kit FDN106
- NEW AGE Guard, Corner, 2" x 2" x 72", Aluminum 97876
- NEW AGE Guard, Corner, 3" x 3" x 48", Aluminum 97878
- PORTA-FAB Framed Cut Out, 24Hx24W FO-I
- PORTA-FAB Pass Thru, Double Wall, 24x24 PT-2424
- SAF-T-FENCE Wire Partition Post, 2 In x 5 ft 3 In SAF-P63-HD
- SLANT-FIN CORP Slant/Fin 135 Degree Inside Corner 30 Series 101-411
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. 285332
- PORTA-KING Standard Duplex Outlet, No-Wire, 115V, Gray STD115VK1
- Arrow Storage Building Hardware