SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 1/4" P35 Flat Crown Staples, 5040 pk.

ARROW| Zoro #: G0701416| Mfr #: 354

$6.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length (In.): 1/4Color: naturalItem: Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701416 Mfr #: 354
Leg Length (In.): 1/4Color: natural
Item: StaplesConstruction: Steel
Type: Flat CrownPackage Quantity: 5040
Crown Width (In.): 3/8For Use With: Mfr. No. P35
Country of Origin (subject to change): United States

Description

Flat Crown Staple, Crown Width 3/8 In, Leg Length 1/4 In, Steel, Natural, For Use With P35, Package Quantity 5040

Reviews