3/8" x 3/8" P35 Flat Crown Staples, 5040 pk.

ARROW| Zoro #: G1372296| Mfr #: 356

$8.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized Steel
Type: Flat Crown
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372296 Mfr #: 356
Construction: Galvanized SteelType: Flat Crown
Color: naturalLeg Length (In.): 3/8
Item: StaplesFor Use With: Mfr. No. P35
Package Quantity: 5000Crown Width (In.): 3/8
Country of Origin (subject to change): United States

Description

Staples, Type Flat Crown, Crown Width (In.) 3/8, Leg Length (In.) 3/8, Gauge, Galvanized Steel, Natural, For Use With Mfr. No. P35, Package Quantity 5000

Reviews