Glue Gun, Lever Feed, 40 Watt

ARROW| Zoro #: G1667872| Mfr #: TR550

$14.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Professional
Item: Glue Gun
Glue Stick Capacity: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667872 Mfr #: TR550
Type: ProfessionalItem: Glue Gun
Glue Stick Capacity: 1/2"For Use With: No. 3RAZ8 Glue Sticks
Voltage: 120Characteristics: Non-Drip Nozzle, Heavy Duty Circuitry
Tool Weight: 0.7 lb.Tool Length: 7-1/2"
Operating Temp.: 380 Degrees FFeed: 3-Finger Lever
Watts: 40Country of Origin (subject to change): China

Description

Glue Gun, Professional, 40 Watts, Voltage 120, 3 Finger Lever Feed, Glue Stick Capacity 1/2 In, Operating Temp 380 F, For Use With No. 3RAZ8 Glue Sticks, Non-Drip Nozzle, Heavy Duty Circuitry

Reviews