KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tacker, HD, Flat Crown

ARROW| Zoro #: G2221396| Mfr #: HT50

$37.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tacker
For Use With: 505, 508, 509
Features: Non-Slip Cushioned Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221396 Mfr #: HT50
Item: Hammer TackerFor Use With: 505, 508, 509
Features: Non-Slip Cushioned GripStaple Type: Flat Crown
Country of Origin (subject to change): United States

Description

Hammer Tacker, Staple Type Flat Crown, Staple Capacity -, Nail Capacity -, Features Non-Slip Cushioned Grip, For Use With 505, 508, 509, Standards -, Includes -

Reviews