KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Hammer Tacker

ARROW| Zoro #: G0777691| Mfr #: 5100

$36.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Staple Capacity: 84
Features: Quick Load Feature, Ergonomic Comfort Grip
Staple Type: Flat Crown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777691 Mfr #: 5100
Staple Capacity: 84Features: Quick Load Feature, Ergonomic Comfort Grip
Staple Type: Flat CrownFor Use With: 504, 505, 506 T50 Type Staples
Item: Heavy Duty Hammer TackerCountry of Origin (subject to change): Taiwan, Province of China

Description

Heavy Duty Hammer Tacker, Staple Type Flat Crown, Staple Capacity 84, Nail Capacity -, Features Quick Load Feature, Ergonomic Comfort Grip, For Use With 504, 505, 506 T50 Type Staples, Standards -, Includes -

Reviews