HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" x 1/4" T59 Clear Insulated Staples, 300 pk.

ARROW| Zoro #: G2412523| Mfr #: 591168

$7.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 0.024 x 0.048"
For Use With: Mfr. No. T59
Package Quantity: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412523 Mfr #: 591168
Gauge: 0.024 x 0.048"For Use With: Mfr. No. T59
Package Quantity: 300Construction: Steel
Standards: UL listedType: Insulated
Color: ClearLeg Length (In.): 1/4
Item: StaplesFits Wire Dia. (In.): Up to 5/16
Crown Width (In.): 1/4Country of Origin (subject to change): United States

Description

Insulated Staple, Crown Width 1/4 In, Leg Length 1/4 In, Fits Wire Dia Up to 5/16 In, 0.024 x 0.048 In Gauge, Steel, Clear, For Use With T59, UL Listed, Package Quantity 300

Reviews